Order Entry
Canada
ContactUsLinkComponent
Medium SEM Clamp, Electron Microscopy Sciences
Medium SEM Clamp, Electron Microscopy Sciences
Catalog # 103304-674
Medium SEM Clamp, Electron Microscopy Sciences
Catalog # 103304-674
Supplier Number:  75954-03
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Medium SEM Clamp
  • Cat. no.:
    103304-674
  • Supplier No.:
    75954-03

Specifications

About this item

Scanning electron microscope clamp holder for samples up to 7 mm overall thickness including small tubes, strips, wires, and smaller flat samples.

  • 1" (25 mm) long with 0.6" (15 mm) wide clamping area
  • Features standard pin stub 1/8" 3.2 mm
  • Machined aluminum with brass screws

Overall dimensions: 1.3×1×0.35" (33×25×9 mm)