Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:1-Step™ TMB-Blotting Solution
- Size:250 mL
- Cat. no.:CAPI34018
- Application:Western Blotting
- Supplier No.:34018
- No. of Uses:25 uses at 10 ml each
Specifications
About this item
The 1-Step™ TMB-blotting solution is a blue TMB peroxidase (HRP) substrate that is specially formulated for chromogenic detection in Western blot and IHC experiments.
- Ready-to-use solution
- Highly sensitive and generates a blue-purple precipitate