Order Entry
Canada
ContactUsLinkComponent
 
Thin Specimen Split Mount on Pin Stub, Electron Microscopy Sciences
Catalog # 103302-548
Thin Specimen Split Mount on Pin Stub, Electron Microscopy Sciences
Catalog # 103302-548
Supplier Number:  75950-08
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Thin Specimen Split Mount
  • Size:
    1/2"
  • Cat. no.:
    103302-548
  • Supplier No.:
    75950-08

Specifications

About this item

Thin specimen split mount on pin stub is used for cross section examination in scanning electron microscopes.

  • Used for paper, metals, plastic, textiles, plant material and more
  • Machined aluminum with stainless steel allen set screws
  • Opens to 6.4 mm
  • Grooved head

Height of head is 7.4 mm (0.29"), Pin Length is 8 mm (0.314") and pin is centered.

Delivery: Includes allen wrench.