Polyester Labels, Brady
Labxpert labels B-461 MAT´L, Polyester, Black on white/translucent, LABXPERT™ printers, 95.3×38.1 mm (3.75×1.5"), 100 labels/roll
Catalog # CA80090-432
Supplier: Avantor
Jump to:
Product Details & Documents
Printable self-laminating high-performance laboratory labels for LABXPERT™ printers are made of polyester and can withstand temperature from −196 to 121 °C.
- Withstands extremely low temperatures
- Excellent cold-weather performance
- Excellent abrasion and smudge resistance
- Good moisture resistance and low profile
- Permanent acrylic adhesive
Its Ultra-thin construction prevents jamming in racks and centrifuge.
Specifications
- For Use With:LABXPERT™ printers
- Color:Black on white/translucent
- Description:Labxpert labels B-461 MAT´L
- Dimensions:95.3×38.1 mm (3.75×1.5")
- Material:Polyester
- Packaging:100 labels/roll



