Order Entry
Canada
Orders LinkContactUsLinkComponent
Single FIB Sample and Grid Holder, Electron Microscopy Sciences

Single FIB Sample and Grid Holder, Electron Microscopy Sciences

Single FIB Sample and Grid Holder, Pin, 1/2" (12.7 mm)
Catalog # 103306-232
Supplier #:  75950-03
Single FIB Sample and Grid Holder, Electron Microscopy Sciences
Catalog # 103306-232
Single FIB Sample and Grid Holder, Electron Microscopy Sciences

Single FIB Sample and Grid Holder, Pin, 1/2" (12.7 mm)

Price
$771.80
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Single FIB sample and grid holder holds a FIB sample mounted on standard 1/2" (12.7 mm) pin stub for FIB milling and lift-out procedures.

  • Vacuum grade aluminum with brass screws
  • Holds two FIB grids close to the sample to mount prepared TEM lamellae on the FIB grid for TEM imaging
  • Suitable for all FIB/SEM systems which accept pin mount holders, including the FEI, ZEISS and Tescan systems
  • Cost-effective holder

Overall dimensions: 22.4 x 12.7 x 11.7 mm (0.88" x 0.5" x 0.46")
Pin: Standard 3.2 mm (1/8")

Delivery information: Includes Philips screwdriver.

Specifications
  • Description:
    Single FIB Sample and Grid Holder, Pin
  • Dimensions:
    1/2" (12.7 mm)

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.