You searched for: Centrifugal Pumps
Masterflex® High-Flow Submersible Centrifugal Pumps, Avantor®
Supplier: VWR International
Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM.
Expand 5 Items
Masterflex® Mechanically Coupled High-Head Centrifugal Pumps, Avantor®
Supplier: VWR International
Rugged continuous-duty service with chemical and corrosion resistance.
Expand 9 Items
Masterflex® Open Impeller Centrifugal Pumps, Avantor®
Supplier: VWR International
Suitable for suspended solids.
Expand 3 Items
Masterflex® Self-Priming Petroleum Centrifugal Pumps, Avantor®
Supplier: VWR International
Compatible with three distinct fuel classifications.
Expand 1 Items
Masterflex® Submersible Dewatering Centrifugal Pumps, Avantor®
Supplier: VWR International
Semi-open impeller design pumps solids up to 3/8" in slurries and up to 81 GPM.
Expand 10 Items
Masterflex® Mechanically Coupled Self-Priming Centrifugal Pumps, Avantor®
Supplier: VWR International
Chemical-resistance pump heads provide dependable performance and continuous service.
Expand 3 Items
Masterflex® Two-Stage High-Pressure Centrifugal Pumps, Avantor®
Supplier: VWR International
Two-stage design gives superior output pressures.
Expand 1 Items
Masterflex® Submersible Sampling Pumps, Avantor®
Supplier: VWR International
12 VDC powered is ideal for those field well purging/sampling applications.
Expand 1 Items
Masterflex® Mechanically Coupled Centrifugal Pumps, Avantor®
Supplier: VWR International
Chemical-resistance pump heads provide dependable performance and continuous service.
Expand 7 Items
Masterflex® Magnetic Drive Centrifugal Pump, Avantor®
Supplier: VWR International
Heavy-duty impeller spindle and fluted impeller combine for efficient cooling.
Expand 5 Items
Masterflex® Close-Couple Centrifugal Pumps, Avantor®
Supplier: VWR International
Compact stainless steel pumps available for both DC and AC input power.
Expand 14 Items
Polypropylene (PP) Moderate-Flow Chemical-Resistance Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Twin bearing system handles thrust loads for extended service life.
Expand 14 Items
Magnetic Drive Centrifugal Pumps with Open Drip Proof (ODP) Motor
Supplier: MARCH MANUFACTURING INC
Polypropylene (PP)-encapsulated magnets offer excellent chemical resistance.
Expand 8 Items
PuraLev® LeviFlow Single-Use Pump Series
Supplier: LEVITRONIX TECHNOLOGIES INC
Safely handle sensitive biotech applications.
Expand 6 Items
White Epoxy Motor Sanitary Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Clean-in-place (CIP) 3A sanitary transfer pump.
Expand 1 Items
American Machine & Tool Straight 316 SS Standard Centrifugal Pumps
Supplier: AMT PUMP COMPANY
Investment cast stainless steel (SS) pumps are built sturdier for heavy-duty, high performance applications requiring excellent chemical resistance.
Expand 1 Items
24 VDC Motor Polypropylene Standard Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
DC-Powered motors are lightweight and portable – excellent for outdoor sampling and transfer of fluids.
Expand 4 Items
Air-Powered Polypropylene Pump Head Standard Centrifugal Pumps
Supplier: MARCH MANUFACTURING INC
Air-operated pump is ideal for intrinsically safe areas.
Expand 3 Items
Polypropylene (PP) High-Flow Chemical-Resistance Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Twin bearing system handles thrust loads for extended service life.
Expand 2 Items
316 SS Heavy-Duty Sanitary Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Clean-in-place (CIP) 3A sanitary transfer pump.
Expand 1 Items
Polypropylene (PP) High-Head Chemical-Resistance Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Twin bearing system handles thrust loads for extended service life.
Expand 6 Items
Stainless Steel Motor Sanitary Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Clean-in-place (CIP) 3A sanitary transfer pump.
Expand 3 Items
Fluoroplastic Enclosed Motor Chemical-Resistance Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Twin bearing system handles thrust loads for extended service life.
Expand 2 Items
High-Efficiency Polypropylene Standard Centrifugal Pumps
Supplier: BPH PUMP & EQUIPMENT INC
Split volute casing forms a volute chamber to increase pump efficiency, reduce horsepower, and energy usage.
Expand 1 Items
Mini Submersible Magnetic Drive Pumps
Supplier: MARCH MANUFACTURING INC
Operate fully submerged or in open air.