VWR® Upright Freezer Rack with Drawers for 15 ml Tubes
Catalog # 76027-610
Supplier: VWR International
Specifications
- Depth:5.5"
- Width:4.9375"
- Description:Freezer Racks
- Length:22"
- Cat. no.:76027-610
Specifications
About this item
Organize Freezer Samples
Racks are designed for storing 15mL tubes. They are made from corrosion-resistant stainless steel.