VWR® Upright Freezer Rack with Drawers for 3" Boxes
Catalog # 76027-618
Supplier: VWR International
Specifications
- Depth:5.5"
- Width:10.0625"
- Capacity:12
- Description:Freezer racks (Max. 8 racks for 352 freezer; Max: 12 racks for 528 freezer)
- Dimensions:W×L×D: 10.0625×22×5.5"
- Length:22"
- Cat. no.:76027-618
- For Use With:VWR ULT freezer 352/528
Specifications
About this item
Organize Freezer Samples
Racks are designed foruse with 3" standard cardboard boxes. They are made from corrosion-resistant stainless steel.