VWR® Upright Freezer Rack for 2" or 3" Boxes
Catalog # 76027-620
Supplier: VWR International
Specifications
- Depth:5.5"
- Width:12.375"
- Description:Freezer Racks
- Length:21.625"
- Cat. no.:76027-620
Specifications
About this item
Organize Freezer Samples
Racks are designed for use with either standard 2" or 3" cardboard, plastic, or metal boxes. Racks are made from corrosion-resistant stainless steel. Security lock devices are also available.