Order Entry
Canada
ContactUsLinkComponent
Heat Transfer Kit, Class Pack of 15
Heat Transfer Kit, Class Pack of 15
Catalog # 470230-396
Supplier:  Wards
undefined
Heat Transfer Kit, Class Pack of 15
Catalog # 470230-396
Supplier:  Wards
Supplier Number:  PH1120144PK15

Specifications

  • Description:
    Heat Transfer Kit, Class pack of 15
  • Height:
    3.75" (Calorimeter)
  • Cat. no.:
    470230-396
  • I.D.:
    3.5" (Calorimeter)

Specifications

About this item

Kits for demonstrating thermal energy and heat transfer.

  • Low range thermometer range: –40...50°C
  • High range thermometer range: –30...110°C
  • 15 kits included

Each of the 15 heat transfer kits contains all the items needed (2 Styrofoam calorimeters, 1 aluminum heat transfer bar, low range thermometer, high range thermometer, and apparatus guide) for demonstrating and learning about thermal energy and heat transfer. This product is a great way to introduce students to the concepts of thermal energy and heat transfer in a visually and kinesthetically effective manner.

Ordering information: Each of the 15 kits contains 2 Styrofoam calorimeters with lids, 1 aluminum heat transfer bar, 1 low range thermometer (Plastic), and 1 high range thermometer (metal).