Hooke’s Law Spring Set
Hooke’s Law Spring Set
Catalog # 470230-122
Supplier: Wards
Supplier #: PH0323SS
Jump to:
Product Details & Documents
Hooke's Law spring set with variety of spring constants.
- Set of 5 springs, each with a different spring constant
- Great for inquiry lab investigations
- Length 5 cm
- Inner diameter 8 mm
This set of five springs is great for in-depth studying of the principles of Hooke's Law. Each spring has a different constant. For use with Labs Hooke's Law Apparatus.
Individual springs:
10 N/m (max 100 g);
20 N/m (max 225 g);
50 N/m (max 550 g);
100 N/m (max 1100 g);
200 N/m (max 2200 g).
Specifications
- Description:Hooke’s Law Spring Set