Plastic Pulley with Clamp
470230-102
: Wards
- Description:Plastic Pulley with Clamp
- Cat. no.:470230-102
Plastic pulley with two- part aluminum frame.
- 50 mm dia. nylon ball bearing pulley
- Two-part aluminum frame
- Overall length of frame 110 mm
- Maximum clamp opening 25 mm
Comprising a 50 mm diameter nylon ball bearing pulley, carried on a two part aluminum frame, designed primarily for clamping to the edge of a bench, table etc. With the pulley overhanging the edge and in a vertical plane. Overall length of frame (pulley bar) 110 mm. Maximum clamp opening 25 mm.