Puritan® Wooden Skewer, Pointed Tip, Puritan Medical Products
Catalog # 75993-414
Supplier: Puritan Medical Products
Specifications
- Width:0.125" (3.175 mm)
- Description:Wooden Skewer, Pointed Tip, Non Sterile
- Length:8" (203.2 mm)
- Cat. no.:75993-414
Specifications
About this item
Wooden skewers are made for general purpose functionality
- High-quality applicator
- General-purpose use
- Made in USA
Choose a size and shape that works best for required applications, such as specimen transfer, mixing rods, and laboratory work. Sticks are manufactured from Northern Maine White Birch