Roaring Spring® Marble Cover Composition Notebook, Eaton
470094-752
- Cover Color:Black
- Length:248 mm (9.75")
- Cat. no.:470094-752
- No. of Pages:100
- Width:191 mm (7.5")
- Supplier No.:ROA 77230
The back-to-school basic for students of all ages. Quality, wide-ruled paper makes note taking easy.
- Sewn binding and 32 point chipboard
- Wide ruling with red or blue color
- Consists of unperforated, unpunched sheets
Paper weight: 15 lbs.