VWR® Traceable® Excursion-Trac™ USB Datalogging Barometer
RH: 0 - 95%, non-condensing
P: 500 - 1030 mbar, T: 0.1 °C
RH: 0.1%
P: 1 mbar, T: ±0.4 °C
RH: ±3% (5 - 75%), otherwise ±5%
P: ±4 mbar
Simultaneously monitor barometric pressure, temperature, and humidity.
- Memory capacity of 525600 observations for barometric pressure, temperature, and humidity
- Multi-point calibration: 25 °C for temperature, 50% RH for humidity, and 650mbar, 850mbar, and 1000mbar
- Recorded data (CSV file) may be transferred from base unit to PC or Mac using a USB flash drive, with no additional software needed
- Smart-Alarm™ features a visual/audible alarm that continues to alarm even if unit returns to non-alarm conditions
- User-adjustable logging interval from 1 minutes to 12 hours
- Altitude compensation from –100 to 2500 m (10 m interval) to covert local barometric pressure to sea level pressure
- Status indicators - Low battery, memory full, USB data transfer and active alarm state
- Hassle-free retrieval of data - unit can remain in use while downloading and analyzing data
Hi/Lo alarms and time/date stamps: Unique alarm settings can be programmed for all three parameters. Alarm tracking feature stores in memory each alarm event, detailing when the alarm state occurred, as well as when the unit returned back to within range. Alarm state indicators include visual LEDs, audio alerts, and flashing LCD segments. Data for up to 30 different alarm events can be retrieved with the most current event viewable on the display.
Smart-Alarm™ Signals out-of-range conditions: When an out-of-range condition is sensed for barometric pressure, temperature, or humidity, the Smart-Alarm™ triggers. Smart-Alarm™ features visual and audible indicators which signal continuously until acknowledged, even if the parameter returns to the non-alarm range.
USB data transfer: This datalogger allows recorded data, in a CSV format, to be transferred from the thermometer to PC/Mac with a USB flash drive (not included). Specific software is not needed for this thermometer and data can be deleted from memory. Each device has a unique ID that allows multiple units to be used in the same location.
Datalogging Features: Monitor readings overnight, on weekends, or for any time period with rolling data log. User-defined datalogging interval of one observation/minute to one observation/12 hours. Memory capacity maintains approximately two year of recorded data when using two minute intervals and longer when using larger intervals. The LCD details the current barometric pressure, temperature, and humidity readings, along with the minimum and maximum readings for all three parameters.
Highly accurate and reliable. Additionally, the device is calibrated for temperature and humidity. Stores up to 30 unique alarm events. Memory can be cleared on unit after downloading data to USB stick.
: CE marked. RoHS compliant. Traceable to NIST for accuracy. Multi-point calibration on an individually-numbered Traceable® certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM mutual recognition agreement.
: Units are supplied with universal AC adaptor, batteries, wall mount, Velcro®, magnetic strips, and an ISO 17025 Traceable® Certificate.
- Resolution:T: 0.1 °C
RH: 0.1%
P: 1 mbar - Accuracy:T: ±0.4 °C
RH: ±3% (5 - 75%), otherwise ±5%
P: ±4 mbar - Range:T: 0...+65 °C (32...+149 °F)
RH: 0 - 95%, non-condensing
P: 500 - 1030 mbar - Cat. No.:76047-584
- Interface:USB
- Weight:6 oz.



