Order Entry
Canada
ContactUsLinkComponent
Pierce™ Agarose II, Low Melting Point, Thermo Scientific
Pierce™ Agarose II, Low Melting Point, Thermo Scientific
Catalog # CAPI17856
Supplier:  Thermo Scientific
Pierce™ Agarose II, Low Melting Point, Thermo Scientific
Catalog # CAPI17856
Supplier:  Thermo Scientific
Supplier Number:  17856
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Agarose II (Low Melting Point)
  • Size:
    100 g
  • Cat. no.:
    CAPI17856
  • Supplier No.:
    17856
  • Storage conditions:
    Store at room temperature.
  • Formulation:
    powder

Specifications

About this item

Thermo Scientific Pierce Agaroses are highly purified and carefully blended formulations of low-melting agarose that provide uniform lot-to-lot consistency for preparation of electrophoresis gels.

  • A low temperature agarose for special applications requiring a lower melting temperature
  • Optimal for "in-gel" restriction digestion/ligation and DNA recovery
  • Clear gel that provides excellent resolution and melting characteristics at 1 °C

It provides an excellent matrix for enzymatic manipulation of samples melts approximately at 65 °C and remains fluid at 37 °C for at least 24 hours.