Order Entry
Canada
ContactUsLinkComponent
2-Propanol ≥99.9% (by GC), LiChrosolv®, hypergrade for LC-MS, Supelco®
Flammable
Irritant
2-Propanol ≥99.9% (by GC), LiChrosolv®, hypergrade for LC-MS, Supelco®
Supplier:  MilliporeSigma
   Sustainable Options Available
Certificates
undefined
Flammable
Irritant
2-Propanol ≥99.9% (by GC), LiChrosolv®, hypergrade for LC-MS, Supelco®
Supplier:  MilliporeSigma
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer chemical solvent (green circle rating); Chem21 solvent selection guide recommended by default and after discussion

Specifications

Specification Test Results

  • Purity (GC):
    ≥ 99.9 %
  • Identity (IR):
    conforms
  • Evaporation residue:
    ≤ 2.0 mg/l
  • Color:
    ≤ 10 Hazen
  • Water:
    ≤ 0.05 %
  • Acidity:
    ≤ 0.0002 meq/g
  • Alkalinity:
    ≤ 0.0002 meq/g
  • Gradient grade (at 235 nm):
    ≤ 1.0 mAU
  • Gradient grade (at 254 nm):
    ≤ 1.0 mAU
  • Fluorescence (as quinine at 254 nm):
    ≤ 1.0 ppb
  • Fluorescence (as quinine at 365 nm):
    ≤ 0.5 ppb
  • Transmission (Checking after purging with N₂ (at 220 nm)):
    ≥ 80 %
  • Transmission (Checking after purging with N₂ (at 230 nm)):
    ≥ 90 %
  • Transmission (Checking after purging with N₂ (from 250 nm)):
    ≥ 99 %
  • Al (Aluminium):
    ≤ 10 ppb
  • Ca (Calcium):
    ≤ 10 ppb
  • Fe (Iron):
    ≤ 10 ppb
  • K (Potassium):
    ≤ 5 ppb
  • Mg (Magnesium):
    ≤ 10 ppb
  • Na (Sodium):
    ≤ 150 ppb
  • Any further metal (ICP-MS):
    ≤ 5 ppb
  • Suitable for LC-MS; Intensity of background mass peak based on reserpine (APCI/ESI positive):
    ≤ 10 ppb
  • Suitable for LC-MS; Intensity of background mass peak based on reserpine (APCI/ESI negative):
    ≤ 20 ppb

Specification Test Results

Related Information

Frequently Bought Together