Aluminium Weighing Dishes, Qorpak
Catalog # 75993-628
Supplier: Qorpak
Specifications
- Capacity:250 ml
- Dimensions:10.5 mm O.D x 13/4" D
- Material:Aluminium
- Cat. no.:75993-628
- Weight:5.2 g
Specifications
About this item
General-purpose disposable aluminum weighing dishes can be used as evaporating dishes, dust covers, or balance pans.
- Ideal for dispensing, sampling, and mixing
These crimped wall weigh dishes have no oil residue or vinyl coating. They offer feature increased rigidity and a large tab. Great for routine weighing and moisture testing, as well as an embedding mold.