Pear-Shaped Centrifuge Tubes with Red Scale, Kimble Chase
Catalog # KT412510-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Volume:100 ml
- Description:Pear-Shaped Centrifuge Tubes with Red Scale
- Cat. no.:KT412510-0000
- Stopper No.:5
- Maximum RCF:800×g
- O.D.×L:58×170 mm
- Stem Volume:3 ml
- Supplier No.:412510-0000
Specifications
About this item
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements and it is used in the determination of water and sediment in petroleum products.
- Calibrated to contain