RM1000 Pulverizer, Rocklabs
Product 76520-934 is similar to CA76047-478 but manufacturer and specifications may vary.
Product Details & Documents
Reliable, safe and robust, the RM1000 is designed to process samples up to 1000g with a final size of 75 microns.
- Pneumatic clamp
- Two-handed head clamping operation
- New pneumatic control valve
- Safety rated lid switch
- Improved lid and cabinet ergonomics
Built-in air extraction fan and dust extraction pickup.
Ordering information: Pneumatic airbag clamp requires compressed air. Headset options include carbon/chrome from 40g up to 1000g, and tungsten carbide, zirconia, and agate from 40g up to 200g. Also, when using an adaptor plate, it can accommodate headsets (up to 1000g) from other suppliers. A manual Rotoclamp option and other power configurations are also available. Contact your Avantor representative for more information. Rocklabs standard equipment is warranted against manufacturing defects for the period of one year, or the first 2000 operating hours.
Specifications
- Description:RM1000 Pulverizer
- Shipping weight:420 kg
- Cat. No.:CA76047-478
- Max. size of feed granules:8 mm (max. input lump size)
- Sample input:5–1000 g
- Height:1800 mm
- Electrical:208-240V, 50/60Hz, 1/3PH
- Shipping dimensions:1115W x 1460H x 930D mm
- Motor power:1.1KW, single phase or three phase
- Width:1210 mm
- Depth:700 mm
- Weight:390 kg
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



