EZgrip® 20 L Polycarbonate Carboy with 120 mm Cap, Foxx Life Sciences
Catalog # 76018-468
Supplier: VWR International
Specifications
- Cap Size:120 mm
- Capacity:20 L
- Material:Polycarbonate
- Cat. no.:76018-468
Specifications
About this item
The polycarbonate EZgrip® Carboy has molded grips in the base to provide a full and secure grip, and a distinctive rectangular shape to save valuable bench space.
- Wide neck option for easy cleaning
- VersaCap® technology
- Large handles
The EZgrip® Carboys are designed to provide users with a highly versatile container that maximizes storage efficiency and ease of use. Molded grips in the base provide a full, secure grip to make lifting, handling, and pouring easy. The optional wide neck allows the user to reach inside the carboy for easier cleaning. Carboy material and volume are clearly imprinted on the outside of the bottle as well as large, easy to read, metric graduation marks which are certified to ±5% accuracy.
The material, volume, and graduation marks are clearly imprinted on the outside of the bottle.