Order Entry
Canada
ContactUsLinkComponent
 
Contrast Sensor, Nidec Shimpo, SEALS USA INC
Catalog # 75840-694
undefined
Contrast Sensor, Nidec Shimpo, SEALS USA INC
Catalog # 75840-694
Supplier Number:  CNTR-1

Specifications

  • Protection class:
    IP 65
  • Description:
    Contrast sensor, M12
  • Weight:
    95 g
  • Cat. no.:
    75840-694
  • Supplier No.:
    CNTR-1

Specifications

About this item

The CNTR effectively detects contrast differences between many colors on various surfaces over a range of 50 grayscale levels.

  • Fast response combined with small spot size allows for high-speed operation
  • Digital NPN/PNP output is automatically detected, plus analog output produces communication versatility
  • Learning function combined with dual color LED programming indication enables quick set up
  • Compact, IP65 enclosure permits usage in a variety of applications
  • Two years warranty

The CNTR sensor combines small spot size and fast response to achieve high-speed contrast detection capable of detecting a wide variety of marks and objects. The modulated white light source in the CNTR is focused to a 2.5 - 3 mm spot and directed toward a target. The diffused light returning to the sensor is measured. When the level is equal to or exceeds the threshold the discrete output changes state. Due to the fast response, it is suitable for use in high-speed applications. The sensor provides a discrete output that automatically configures to NPN and PNP. A PLC or a computer can be used to monitor the status of the discrete output signal.

Output: Auto-Detect PNP/NPN to 40 kHz + Analog 0-5 V
Sensing Distance: 1.1" (28 mm)