Accredo Safety Powder Coated Scorpio Hasp - RED, ZING Enterprises
Catalog #: 76026-376
Supplier: ZING Enterprises
Specifications
- Description:Powder Coated Double Ended Hasp - Red
- Material:Steel
- Cat. no.:76026-376
- Length:5.35"
- Width:2.5"
Specifications
About this item
Supports OSHA Standard 1910.147.
- High quality
- Durable
- Lockout tagout hasp
Double-Ended Lockout Hasps are made from tempered steel with an aluminum rivet, which provides smooth movement. The hasp measures 5.35"L x 2.5"W and accommodates up to 6 padlocks, with a maximum shackle diameter of 3/8’’.
Certifications: OSHA 1910.147
Customers Who Bought This Also Bought