Accredo Safety Lockout Tagout Hasp 12 Hole, ZING Enterprises
Catalog # 76026-318
Supplier: ZING Enterprises
Specifications
- Description:Standard Steel Hasp -12 Hole
- Length:8.5"
- Material:Steel
- Environmentally Preferable:
- Cat. no.:76026-318
- Width:2.25"
Specifications
About this item
Lockout tagout hasp.
- Supports OSHA Standard 1910.147
- High quality
- Very durable
12 Hole Lockout Hasp is designed to secure switches, valves and other energy devices from use while equipment is being serviced or repaired. The hasp is made from durable coated steel and measures 8.5’’L x 2.25’’W. The closed hasp hole size measures 1 ½’’. The hasp will accommodate 12 padlocks with a max shackle diameter of 3/8’’.
Certifications: OSHA 1910.147