ZING Green Safety RecycLockout Lockout Tagout, Forklift Propane Tank, ZING Enterprises
76026-310
- Description:ZING Forklift Propane Tank Lockout
- Length:3.5"
- Material:Plastic
- Environmentally Preferable:Sustainable Materials
- Environmental certification:UL Certified
- Cat. no.:76026-310
- Width:3.5"
Hollow cylindrical shell of 100% recycled polycarbonate that surrounds LP gas cylinder handwheels with a padlock (sold separately).
- Fits electrical LP gas cylinder handwheels up to 2-3/16
- Made in USA
- High quality
ZING RecycLockout Forklift Propane Tank Lockout, locks out LP gas cylinder handwheels up to 2-3/16" diameter, accommodates 3 padlocks with shackles up to 9/16" diameter, 100% recycled yellow HDPE with highly visible label "DO NOT OPERATE", UL Validated, supports sustainability initiatives and LEED credits, measures 2-1/2" Dia. x 3-1/2"W x 3-3/8"H, Made in the USA.
: 29 CFR 1910.147