Order Entry
Canada
ContactUsLinkComponent
ZING Green Safety RecycLockout Lockout Tagout, Large Plug Lockout, ZING Enterprises
ZING Green Safety RecycLockout Lockout Tagout, Large Plug Lockout, ZING Enterprises
Catalog # 76026-216
Supplier:  ZING Enterprises
   Sustainable Materials
undefined
ZING Green Safety RecycLockout Lockout Tagout, Large Plug Lockout, ZING Enterprises
Catalog # 76026-216
Supplier:  ZING Enterprises
Supplier Number:  7100
   Sustainable Materials

Specifications

  • Description:
    ZING Large Plug Lockout
  • Length:
    5"
  • Material:
    Plastic
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental certification:
    UL Certified
  • Cat. no.:
    76026-216
  • Width:
    5"

Specifications

About this item

Large Plug Lockout is ideal for low and high voltage applications.

  • UL Validated for recycled content
  • Made in USA
  • High quality

Lockout is designed to prevent electrical cords from being inserted into a wall outlet during equipment servicing and repairs. Anti-pry tabs secure lids for maximum protection and tapered design can be nested. Lockout includes a comprehensive instructional graphics label in English/Spanish that reads "DO NOT PLUG IN". Universal fit closure accepts up to 1-1/4" diameter cord and 3"W x 5-1/2"L plugs that allows different plug and cord sizes to be locked out with a single device. Unique design accommodates 3 padlocks with shackles up to 9/16" diameter to allow more users to lockout the device directly without having to use a lockout hasp. Lockout is made from high visible yellow 99% recycled HDPE (100% post-industrial) that is UL Validated to support sustainability initiatives and LEED credits. Plug lockout measures 7"L x 5"W. Made in the USA.

Certifications: 29 CFR 1910.147