Specifications
- Description:ZING Eco Safety Tag, DANGER OUT OF SERVICE, 10/Pack
- Length:5.75"
- Material:Plastic
- Environmentally Preferable:Sustainable Materials
- Environmental certification:UL Certified
- Cat. no.:76026-014
- Width:3"
Specifications
About this item
Communicates critical safety information regarding locked out equipment.
- High quality 70% post-consumer recycled plastic with a surface that is easy to write on
- Made in USA
- Exceeds OSHA 50 pound pull test
ZING Eco Safety Lockout Tags "DANGER OUT OF SERVICE" communicate critical safety information regarding locked out equipment. Tags are made from rigid .055 gauge high quality 70% post-consumer recycled plastic with a surface that is easy to write on. Durable tags hold up against water, grease and a variety of chemicals making them suitable for indoor or outdoor use. Recycled material is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies to support sustainability initiatives and LEED credits. Tags measure 5.75"H x 3"W and hole measures 1/2". Exceeds OSHA's 50 lb. pull requirement. 10 Tags per Pack. Made in the USA.