- Description:ZING Lockout Cabinet - Stocked
- Length:16"
- Material:Stainless steel
- Environmentally Preferable:Sustainable Materials
- Environmental certification:UL Certified
- Cat. no.:76024-946
- Width:15.25"
Cabinet includes holes for wall mount or is portable with carry handle.
- Stocked with padlocks
- Hasps
- Plug lockout
- Valve lockouts
- Breaker and cylinder lockouts
- Lockout tags and ties
Lockout Cabinet (stocked) stores lockout devices
Cabinet Contents Include:
Qty. 2 Aluminum Padlocks, 1.5" shackle, keyed different with 1 key per padlock, color red
Qty. 2 Aluminum Padlocks, 3" shackle, keyed different with 1 key per padlock, color red
Qty. 2 Small Steel Hasps, 1" closed hole, accommodates up to 6 padlocks with shackle diameter up to 3/8" dia.
Qty. 2 Large Steel Hasps, 1.5" closed hole, accommodates up to 6 padlocks with shackle diameter up to 3/8" dia.
Qty. 1 Small Plug Lockout, universal fit closure accepting up to 1/2" dia. cord and 2"W x 3"L plugs, accommodates up to 3 padlocks with shackles to 9/16" dia.
Qty. 1 Large Plug Lockout, universal fit closure accepting up to 1-1/4" dia. cord and 3"W x 5-1/2"L plugs, accommodates up to 3 padlocks with shackles to 9/16" dia.
Qty. 1 Small Valve Lockout, fits 1" - 2.5" valves, accommodates up to 3 padlocks with shackles to 3/8" dia.
Qty. 1 Large Valve Lockout, fits 2.5" - 5" valves, accommodates up to 3 padlocks with shackles to 3/8" dia.
Qty. 1 Cylinder Lockout, fits over neck rings up to 3-1/2" dia. and valve stems to 1-1/4", accommodates 1 padlock with shackles to 9/16" dia.
Qty. 2 Single Breaker Lockouts, fit single, double and triple pole switches .3" - .6" high, .35" - .44" depth with or without hole, accommodates 1 padlock with shackles to 9/32" dia.
Qty. 1 Multipole Breaker Lockout, fits double and triple pole switches .3" - .6" high, .35" - .44" depth with or without hole, accommodates 1 padlock with shackles to 9/32" dia.
Qty. 1 Wall Switch Lockout, accommodates 1 padlock with shackles up to 3/8" dia.
Qty. 10 Lockout Tags with legend DO NOT OPERATE and 50 lb. pull strength
Qty. 10 Cable Ties
The inner shelf features 14 slots for extra storage of padlocks and hasps, and the inside door houses lockout tags and ties. Lockable hasp included for extra security. Cabinet is predrilled for easy mounting. Cabinets are constructed from stainless steel (75% recycled content). UL validated for high recycled content. Supports sustainability initiatives and LEED credits. Measures 17"H x 15-1/4"W x 5-1/2"D. Made in the USA.