Accredo Safety Cable Lockout Hasp, ZING Enterprises
Supplier: ZING Enterprises
Certificates
About this item
High quality lockout device.
- High quality
- Effective lockout device
- Very durable
Cable Lockout Hasp, 3 ft
Also available with 6 ft., 9 ft., or 15 ft. cables.
cable, provides an effective, multi-purpose solution to lockout compliance. Accommodates 6 padlocks with a maximum shackle diameter of 3/8. The hasp is made from durable plastic, with a coated steel cable.
Certifications: OSHA 1910.147
Related Information
Customers Who Bought This Also Bought