Accredo Safety Squeezer Multipurpose Cable Lockout, ZING Enterprises
Supplier: ZING Enterprises
Certificates
About this item
High quality lockout device.
- High quality
- Effective lockout device
- Very durable
Multi-purpose cable lockout features a durable plastic body and a 3 ft
Also available with a 3 ft. di-electric nylon cable.
steel cable. The lockout body measures 1D x 6L x 2W and will accommodate up to 6 padlocks with shackles up to ¼. The lockout is easy to install: simply route the cable to lockout the device then feed the cable down the center point at the top. When the cable is tight and the source is locked out, squeeze the handle and apply padlock.
Certifications: OSHA 1910.147
Customers Who Bought This Also Bought