Specifications
- Description:ZING Lockout Tagout Kit with Aluminum Locks, 12 Component
- Length:8"
- Environmentally Preferable:Sustainable Materials
- Environmental certification:UL Certified
- Cat. no.:76024-258
- Width:7"
Specifications
About this item
ZING Lockout Kit provides a variety of lockout devices for on-the-job maintenance and repair operations.
- Available with Safety Locks
- Available with Aluminum Locks
- High Quality
The water-repellent and fire-retardant lockout pouch is made in the USA from heavy-duty, 100% recycled fabric with double-sewn seams and a PVC-free coating
The kit is UL Validated for recycled content and supports sustainability initiatives and LEED credits. The kit measures 8"H x 7"W x 3"D and includes 12 components. Kit contents include:
Qty. 2 Padlocks, 1.5" shackle, keyed different with 1 key per padlock, color red
Qty. 1 Small Valve Lockout fits 1" - 2.5" valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8"
Qty. 1 Large Valve Lockout fits 2.5" - 5" valves, accommodates up to 3 padlocks with a shackle diameter up to 3/8"
Qty. 1 Large Steel Hasp 1-1/2" closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8"
Qty. 1 Breaker Lockout fits single, double and triple pole switches .3" - .6" high, .35" - .44" depth with or without a hole, accommodates 1 padlock with a shackle diameter up to 9/32"
Qty. 2 Lockout Tags with legend, “DO NOT OPERATE.” 50 lb. pull strength exceeds OSHA’s requirement.
Qty. 3 Cable Ties