Order Entry
Canada
ContactUsLinkComponent
SHOWA 7166 Fully Coated Nitrile, Smooth Finish, General-Purpose Work Glove, Showa
SHOWA 7166 Fully Coated Nitrile, Smooth Finish, General-Purpose Work Glove, Showa
Catalog # 47742-270
Supplier:  Showa
Product available on GSA Advantage®
undefined
SHOWA 7166 Fully Coated Nitrile, Smooth Finish, General-Purpose Work Glove, Showa
Catalog # 47742-270
Supplier:  Showa
Supplier Number:  7166-10
Product available on GSA Advantage®

Specifications

  • Glove Color:
    Blue
  • Glove size:
    L
  • Ambidextrous/Hand-specific:
    Hand-specific
  • Disposable / reusable:
    Reusable
  • Latex/Latex-free:
    Latex-free
  • Powdered/Powder-free:
    Powder-free
  • Length:
    30.5 cm (12")
  • Environmentally Preferable:
  • Cuff style:
    Safety cuff
  • Liner material:
    Cotton jersey
  • Finish:
    Smooth
  • Cat. no.:
    47742-270
  • Packaging:
    12 Pair/Bag
  • Supplier No.:
    7166-10

Specifications

About this item

Tough Nitrile coating enables longer wear in applications requiring protection from abrasion.

  • 100% Nitrile
  • Safety cuff
  • Cotton jersey liner

These gloves are designed for tough, abrasive applications to replace leather and cotton gloves.

Certifications: ANSI Abrasion Level 4.