Avantor® Hichrom, Carbohydrate Cation HPLC Columns
Catalog # 75830-598
Supplier: Avantor
Specifications
- Column Format:Semi-preparative
- Ø int.:6.50 mm
- Particle Size:10 µm
- Length:300 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Column Hardware:Stainless steel
- Cat. no.:75830-598
- Packing Material:Polymer
- Phase:Carbohydrate Cation
- Supplier No.:70057
Specifications
About this item
This column consists of a highly efficient sulphonated polystyrene resin supplied in the calcium form.
- Sulphonated polystyrene resin in the calcium form
- 100% water used as mobile phase
- Column heating required
- USP L19
This column provides excellent separations using only water as the mobile phase.