Red Planet Telescope
Red Planet Telescope
Catalog # 470227-894
Supplier: CARSON OPTICAL
Supplier #: RP-300
Jump to:
Product Details & Documents
A Newtonian Reflector telescope.
- 114 mm aperture
- 900 mm focal length
The Red Planet Telescope boasts a large 114 mm diameter reflecting mirror to capture crisp, bright images with startling detail. It features a 6 x 30 mm finder scope and two high-quality eyepieces, K 20 mm and K 9 mm, for the best viewing. View the Rings of Saturn or the Moons of Jupiter with ease.
The microscope features a high-quality, heavy-duty aluminum tripod and an equatorial mount to counteract movement. It features setting circles to dial in coordinates similar to "latitude and longitude" to find specific stars and constellations. Enjoy viewing the Rings of Saturn, the Moons of Jupiter, and much more.
Specifications
- Magnification:45X–100X
- Description:Red Planet Telescope
- Cat. No.:470227-894
- Dimensions:34.3 x 5.8 x 5.8"
- Weight:17.2 lbs.



