6 Pocket Contrast Mesh Vest, ML Kishigo
Supplier: M.L. KISHIGO
Certificates
About this item
When maximum visibility matters most.
- Ultra-cool 100% polyester mesh
- Zipper front closure
- 2" wide reflective material with 3" breathable contrasting color
- Left chest mic tabs
- 6 pockets
- Available in Lime and Orange
ML Kishigo's ANSI Class 3 vest has 6 pockets, and is manufactured with 2" reflective high performance material with 3" contrasting material. This vest will keep wearers in sight, on site.
Certifications: Meets ANSI 107 Class 3 requirements.
Specifications
- Catalog No:
- 75998-188
- 75998-136
- 75998-134
- 75998-132
- 75998-264
- 75998-130
- 75998-186
- 75998-184
- 75998-140
- 75998-138
- 75998-182
- 75998-262
- 75998-260
- 75998-258
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
Specifications
Customers Who Bought This Also Bought