Uriflex™ 24-HR Flexible Urine Collection Bag, Simport Scientific
Catalog #: CA75982-590
Supplier: Simport Scientific
Specifications
- Capacity:4 L
- Description:24-HR flexible urine collection bag
- Cat. no.:CA75982-590
Specifications
About this item
UriFlex™ 24-HR Flexible Collection Bag frees up inventory space with its flat bag design.
- Bottom panel keeps bag in self-standing position
- UV-resistant material perfect for analysis of light-sensitive substances
- 50 mm wide screw closure with dripless valve
- Large labeling area for easy patient identification
Made of co-extruded, laminated plastic film that will not rip, tear, or wrinkle even under heavy weight or stress. Strong seams virtually eliminate the possibility of leakage.
Certifications: CE marked.
Customers Who Bought This Also Bought