Borosilicate Glass Standard Wall Tubing, Sutter Instruments
Catalog # 103257-606
Supplier: Sutter Instruments Company
Specifications
- Tubing ext.Ø:1.00 mm (0.04")
- Tubing int.Ø:0.50 mm (0.02")
- Description:Standard Wall Tubing with Filament
- Length:10 cm (3.94")
- Cat. no.:103257-606
- Supplier No.:BF100-50-10
Specifications
About this item
Tubing is manufactured from Type 1, Class A, borosilicate glass which softens at 821 °C.
This unique property allows for a greater variety of shapes used in microelectrodes, patch pipettes, microinjection needles and, in the case of solid rods, chromosome dissection tools.
Certifications: ASTM Standard 3.1.2.