Order Entry
Canada
ContactUsLinkComponent
Power Supply, 5 kV
Power Supply, 5 kV
  470039-718
 :  Wards
undefined
Power Supply, 5 kV
  470039-718
 :  Wards
 :  PH 1338

 

  • Description:
    5kV Power Supply, 110VAC, 3 mA, 25 x 20 x 13 cm, Voltage Output: 0–5,000VDC, Weight: 1.3 kg
  • Cat. no.:
    470039-718
  • Supplier No.:
    PH 1338

 

 

The E.H.T circuits on this digital power supply are fully floating, enabling the positive and negative terminals to be grounded for certain applications.

  • Output Continuously Variable from 100V to 5kV
  • Unit Displayed on a Zero to 5kV Digital Voltmeter
  • Durable Power Supply
  • Metal Container

The E.H.T. outputs are taken from 4 mm sockets and provide 100V to 5kV at 3mA or current limited to 60mA. A center tapped socket gives ±2.5kV output. An additional pair of 4 mm sockets at 19 mm spacing offer 6.3VAC at 2A for filament supplies.

The power supply is hosed in a metal case and includes an illuminated on/off switch mounted on the rear panel.