Order Entry
Canada
ContactUsLinkComponent
BoneClones® Human Female Partial Cranium with Shotgun Pellets Embedded
BoneClones® Human Female Partial Cranium with Shotgun Pellets Embedded
Catalog # 470228-140
undefined
BoneClones® Human Female Partial Cranium with Shotgun Pellets Embedded
Catalog # 470228-140
Supplier Number:  BCM-802

Specifications

  • Description:
    Human Female Partial Cranium with Shotgun Pellets Embedded
  • Height:
    10.2 cm (4")
  • Length:
    17.9 cm (7")
  • Cat. no.:
    470228-140
  • Width:
    13.3 cm (5")

Specifications

About this item

Trauma skull of a 39-year-old European American female, who died due to a shotgun wound to the head.

  • From The Maxwell Museum of Anthropology's Laboratory of Human Osteology
  • Victim information documented
  • Images show damage and embedded pellets

The information about the human female victim was documented at the time of the individual's death. The three images above of the skull show the damage from the wound, including pellets embedded in the bone. The cast of this skull would be an excellent teaching tool for introductory forensic classes.

Ordering information: The osteological evaluation report (PDF) will be sent with the purchase of this specimen.

Please note that specimens from the Maxwell Collection can only be sold to recognized educational institutions and professionals associated with educational institutions.