Order Entry
Canada
ContactUsLinkComponent
Solvent Resistant Metalized Polyester Labels, Type B30, MetaLabel™, Brady
Solvent Resistant Metalized Polyester Labels, Type B30, MetaLabel™, Brady
Catalog # 10017-990
Supplier:  Brady Worldwide
undefined
Solvent Resistant Metalized Polyester Labels, Type B30, MetaLabel™, Brady
Catalog # 10017-990
Supplier:  Brady Worldwide
Supplier Number:  145300

Specifications

  • For Use With:
    BBP®35; BBP®37; BradyPrinter S3100 printers
  • Description:
    Solvent resistant metalized polyester labels, B-428
  • Cat. no.:
    10017-990
  • Roll Length:
    39.6 m (130 ft.)
  • Width:
    4"
  • Supplier No.:
    B30C-4000-428

Specifications

About this item

These B-428 labels are designed for applications that use barcodes, alphanumerics, graphic symbols, and logos, requiring nameplate-like quality.

  • Matte, light gray finish gives labels a rating and serial plate appearance
  • Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Metalized polyester material with standard permanent adhesive for labeling products and general identification. Best for application to smooth surfaces indoors. Cut multiple labels out of a single 4" wide material using BBP®37 Printer.

Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.