Ultra Durable High Temperature Polyimide Labels, Type B30, UltraTemp®, Brady
Catalog # 10018-126
Supplier: Brady Worldwide
Specifications
- For Use With:BBP®35; BBP®37; BradyPrinter S3100 printers
- Description:Ultra durable high temperature polyimide labels, B-724
- Environmentally Preferable:
- Cat. no.:10018-126
- Roll Length:39.6 m (130 ft.)
- Width:4"
- Supplier No.:B30C-4000-724
Specifications
About this item
Amber high temperature polyimide labels with an ultra durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing.
- Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling
- Resists high temperatures up to 300 °C (572 °F)
- Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll