Ultra Aggressive Polyester Labels, Type B30, ToughBond®, Brady
10018-042
- For Use With:BBP®35; BBP®37
- Color:White
- Description:Ultra aggressive polyester labels, B-489
- Material:Polyester
- Cat. no.:10018-042
- Roll Length:39.6 m (130 ft.)
- Width:4"
- Supplier No.:B30C-4000-489
Ultra Aggressive White Polyester (B-489) with permanent adhesive is ideal for labeling products and general identification in both commercial and industrial applications.
- Best for application on smooth and highly textured indoor surfaces, including metal and low surface energy plastics
- Matte white polyester material has a permanent rubber based adhesive and is thermal transfer printable
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Best for application to smooth and highly textured surfaces indoors. Cut multiple labels out of a single 3.25" wide material using BBP®37 Printer.
: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.