Polyvinylfluoride Labels, Brady
Polyvinylfluoride labels, B-437, Tedlar®, White, BBP®35; BBP®37, 4", 45.7 m (150 ft.)
Catalog # 10018-438
Supplier: Brady Worldwide
Supplier #: 143579
Jump to:
Product Details & Documents
Durable B-437 Top coated Polyvinyl fluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required.
- White or yellow labels feature a matte finish and are thermal transfer printable
- Material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil, and other common fluids
- Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications
- For Use With:BBP®35; BBP®37
- Color:White
- Description:Polyvinylfluoride labels, B-437
- Material:Tedlar®
- Roll length:45.7 m (150 ft.)
- Width:4"



