Five-Neck Round-Bottom Flask, Ace Glass
Catalog # 75877-634
Supplier: Ace Glass
Specifications
- Capacity:50 L
- Description:Five-Neck Round Bottom Flask
- Cat. no.:75877-634
- Center Neck [ST] Joint:45/50
- Side Neck ST Joints:(3) 45/50, (1) 60 mm O-ring Groove Flange
- Supplier No.:6957-65
Specifications
About this item
Large round bottom flask with five necks, including one neck with an o-ring groove flange.
- High quality borosilicate glass
- Flask has five necks arranged 3 in-line, and 2 that are 90 degrees front and back of the in-line necks
- All necks are vertical
Five neck round bottom flask with one center and three side necks having 45/50 joints, and one side neck having a 60 mm o-ring groove flange.