PIR Sensor
Product Details & Documents
Detect motion by measuring heat signals.
- Typically detects a person up to approximately 30 ft away, or up to 15 ft away in reduced sensitivity mode
- Jumper selects normal operation or reduced sensitivity
- Approximately 90 degree field of view
- Onboard LEDs light up the lens for fast visual feedback when movement is detected
- Mounting holes for 2-56 sized screws provide easy integration in permanent applications
- 3-pin SIP package perfect for breadboard-friendly projects
- Easy communication with any microcontroller
- Small size makes it easy to conceal
The PIR Sensor detects motion by measuring changes in the infrared (heat) levels emitted by surrounding objects. When motion is detected the PIR sensor outputs a high signal on its output pin.
Application Ideas:
Motion-activated nightlight
Alarm system
Animated holiday props
Source current up to 12 mA @ 3V, 23 mA @ 5V
Voltage requirements: 3 to 6 VDC
Current requirements: 130 uA idle, 3 mA active (no load)
Communication: Single bit high/low output
Dimensions: 1.41 x 1.0 x 0.8 in (3.6 x 2.5 x 2.0 cm)
Operating temp range: 32 to 122 °F (0 to 50 °C)
Documents
470227-304 manual
Manual
Specifications
- Description:PIR Sensor
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



