Order Entry
Canada
Orders LinkContactUsLinkComponent
Propeller Project Board, USB

Propeller Project Board, USB

Propeller Project Board USB
Catalog # 470227-260
Supplier:   PARALLAX INC.
Supplier #:  32810
Propeller Project Board, USB
Catalog # 470227-260
Supplier:  PARALLAX INC.
Propeller Project Board, USB
Propeller Project Board, USB

Propeller Project Board USB

Price
$70.45
Log in for availability
Each
Product Details & Documents

This board is for projects that need a permanent home.

  • Programming-ready with surface-mount Propeller P8X32A, 64 KB EEPROM, and 5 MHz removable crystal
  • USB Mini-B connector for programming and power is compatible with USB charging devices
  • Large 5.75 square-inch prototyping area with 580 thru-hole connections provides plenty of room for your project's components
  • Built-in pads and circuitry make it easy to add a microSD card holder and VGA connector
  • SOT-23 pads and custom-designed 64-pin SMT pads accommodate a wide variety of IC packages
  • 40-pin header accepts add-on boards made for the Propeller QuickStart

Its low cost, feature-rich, and simple design is ideal for most any project using the Propeller P8X32A multicore microcontroller. The core Propeller programming circuitry is built into the board, with access to all 32 I/O pins.

Thoughtful features such as power and over-voltage LEDs and well-placed labels on both sides of the board help make circuit-building fast and accurate. The reset button, USB, power, and optional connectors are all set at right angles for easy access when the finished project is mounted in an enclosure.

Surface-mount Propeller P8X32A-Q44
64 KB EEPROM
5.00 MHz removable crystal
USB Mini-B programming
64-pin SMT pads for SO type SMD, 0603, 0805, 1206, SOT-223, CDFP and SSOP
Power and Over Voltage LEDs
16 labeled SOT-23 pads
Pads and circuitry for optional VGA connector (#451-02061)
Pads and circuitry for optional microSD card holder (#452-10017)
External power pads accept 12 AWG wire, alligator clips, screw terminal (#452-00012), or center-positive barrel jack connector (#452-00007)
VIN on board 16V @ 3Amax
3.3VDC Switching Regulator 1A
VIN on board 16V @ 3 A max
Power Requirements: USB power or 5 to 16 VDC via external input
Communication: USB Mini-B for serial-over-USB
Dimensions: 3.05 X 4 in (7.7 X 10.2 cm)
Operating temperature: -40 to +185 °F (-40 to +85 °C)

Documents

Specifications
  • Description:
    Propeller Project Board USB
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.