Orion™ ROSS™ Combination pH Electrode 815600, Thermo Scientific
Catalog #: 34107-377
Supplier: Thermo Fisher Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm
- Length:120 mm
- Temperature range:0...100 °C
- Cable length:1 m (BNC connector only)
- Cap Ø:16 mm
- Cat. no.:34107-377
- pH Range:0 - 14
- Body Material:Epoxy
- Internal Reference:ROSS
- Junction:Glass fiber
- Connector:BNC screw cap
- Supplier No.:815600
Specifications
About this item
This electrode provides stable readings to 0.01 pH in less than 30 seconds.
- For general purpose when precise pH determination is required
- For work in extreme case of samples varying from one another by 50°C or more
- Epoxy body for ruggedness and durability
- Drift is less than 0.002 pH per day; restandardisation is minimised
- Results are three to five times more precise than those obtained with conventional electrodes
Customers Who Bought This Also Bought