Utility Controller
Utility Controller, 10 x 4 x 12" (L x D x H)
Catalog # 470117-438
Supplier: ISIMET SE
Supplier #: 12X3
Jump to:
Product Details & Documents
Safety Necessity for your Classroom
- Controls all utility devices in your classroom in one location
The Utility Controller is a safety device that regulates the control of various utility services and devices such as domestic water, natural gas, and electrical outlets within a science room. The teacher can control when these utilities are available for use by the students and, in the event of an emergency, shut off the natural gas, water and electrical before evacuating the room. The controller is easily integrated with other building services found in public facilities. The "EMS" (Energy Management System) that controls and activates the heating and cooling system for the room will provide a higher degree of authority to activate the room utility services.
: UL approved.
Specifications
- Description:Utility Controller, 10 x 4 x 12" (L x D x H)
- Cat. No.:470117-438
- Length:10"
- Height:12"
- Depth:4"



