Hettich ROTOFIX 46H Heated Benchtop Centrifuge, Hettich Lab Technology
Catalog # 75802-782
Supplier: HETTICH INSTRUMENTS
Product available on GSA Advantage®
Specifications
- Max. speed:2,000 RPM
- Electrical:115V
- Width:21.2”
- Temperature control:+10 to +90°C
- Max. RCF:984 ×g
- Depth:25.5”
- Height:13.6”
- Weight:132.27 lbs.
- Cat. no.:75802-782
- Maximum Capacity:4 x 100 mL
- Supplier No.:4600-51
Specifications
About this item
Powerful and flexible benchtop centrifuge for organic and inorganic chemistry, preparatory and analytical chemistry, electroplanting, and petrochemistry
- Industrial/environmental
- Metal lid
- Stainless steel centrifuging chamber
- Viewing port in the lid
- Twist lock for effortless opening and closing of the lid
- Ergonomic control and information panel
- 10 programmable memories
- Easy rotor changing
- Infinitely variable setting from +10 to +90°C (dependent on the ambient temperature)
- Pre-heating function
Wide range of accessories with solutions for a variety of specialty applications. Universal swing-out rotor for tubes and bottles ranging from 3mL to 290mL. Quiet as a normal conversation. Will not increase noise levels or contribute to distractions. Easy to lift lid with front-facing control panel for effortless interaction and programming. Self-closing, auto-locking lid with steel latches. All-metal chamber provides reinforced security.
Certifications: Engineered and manufactured in accordance with all relevant safety and production standards.
Ordering information: Five-year manufacturer's warranty. For various available application packages, rotors, and accessories, please contact your Avantor representative.