Peggy Repetitive Pipettor, Watson Bio Lab
Catalog # 75982-726
Supplier: Watson Bio Lab
Specifications
- Volume:0.5 - 5 ml (dispensing)
- Description:Peggy Repetitive Pipettor
- Cat. no.:75982-726
Specifications
About this item
This handy manual repetitive pipettor doesn't need to recharge or use a battery. To be used with disposable pipettes (5 / 10 ml).
- Flexible nozzle angle
- Simple maintenance
- Lightweight and easy to carry
- Aspiration can be set in steps of 1 ml for setting range 1 - 13 ml
- Dispensing can be set in steps of 0.5 ml for setting range 0.5 - 5 ml
The pipettor can aspirate all at once and discharge necessary volume repetitively. The nozzle adjusts angles every 10° up to 50°, and spare parts are easy to remove and set.